Erico CAT425BC200 Adjustable Cable Support | Graybar Store
Erico - Adjustable Cable Support - CAT425BC200
+ / - Hover over image to Zoom
Other Views

    Adjustable Cable Support

    Manufacturer: Erico
    Manufacturer #: CAT425BC200
    SKU: 97169098
    $27.42
    Checking Pricing
         
    Load Rating (Pound):100 lb.
    Packaging:10 per Pack
    Use With:Beam Flanges; High-Performance Data Cable
    Diameter (Inches):4; 6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT425BC200
    • Diameter (Inches) 4; 6 in.
    • Load Rating (Pound) 100 lb.
    • Materials Polyethylene/Steel
    • Packaging 10 per Pack
    • Use With Beam Flanges; High-Performance Data Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT 425 Adjustable Cable Support, Packaging: 10 Per Pack, Polyethylene; Steel, Diameter (Inches): 4 in; 6 in, Load Rating (Pound): 100 lb
    • Easy Installation to Beam Flanges
    • Rotates 360 Degrees to Support Various Directional Runs of Cable
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Simple Unlocking and Locking of Bar Allows For Additional Cables to be Added Easily After Installation
    • Adjustable Strap Allows For Multiple Support Sizes to Reduce Inventory
    • Cost-Effective Alternative to Expensive Cable Tray
    • cULus Listed and Complies With NEC and TIA Requirements For Structured Cabling Systems
    • Suitable For Air Handling Spaces (Plenum)