Chatsworth 14303-710 Chatsworth Stringer Kit | Graybar Store
Chatsworth - Chatsworth Stringer Kit - 14303-710
+ / - Hover over image to Zoom
Other Views

    Chatsworth Stringer Kit

    Manufacturer: Chatsworth
    Manufacturer #: 14303-710
    SKU: 25821577
    $321.51
    Checking Pricing
         
    Length:119.5 in.
    Packaging:10 per Pack
    Additional Features:(10) Cross Members; (2) Stringers; (20) M8 x 20 Taptite Thread-Forming Hexobular Screws
    Use With:Adjustable Cable Runway Cross Member Kits
    Width (Inches):0.4
    Depth:119.5 in
    Fitting Type:Taptite Thread-Forming Hexobular
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 14303-710
    • Color Black
    • Additional Features (10) Cross Members; (2) Stringers; (20) M8 x 20 Taptite Thread-Forming Hexobular Screws
    • Depth 119.5 in
    • Fitting Type Taptite Thread-Forming Hexobular
    • Length 119.5 in.
    • Width (Inches) 0.4
    • Packaging 10 per Pack
    • Use With Adjustable Cable Runway Cross Member Kits
    • SAP Material Type ZSTD
    Product Overview:
    CPI® Adjustable Cable Runway Stringer Kit, Black, Width (Inches): 0.4 in, Length: 119.5 in, Packing Quantity: 10 per Pack
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft