Chatsworth 14302-712 Chatsworth Cross Member Kit | Graybar Store
Chatsworth - Chatsworth Cross Member Kit - 14302-712
+ / - Hover over image to Zoom
Other Views

    Chatsworth Cross Member Kit

    Manufacturer: Chatsworth
    Manufacturer #: 14302-712
    SKU: 25821573
    $79.84
    Checking Pricing
         
    Additional Features:(10) Cross Members; (2) Stringers; (20) M8 x 20 Taptite Thread-Forming Hexobular Screws
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 14302-712
    • Color Black
    • Additional Features (10) Cross Members; (2) Stringers; (20) M8 x 20 Taptite Thread-Forming Hexobular Screws
    • SAP Material Type ZSTD
    Product Overview:
    CPI® Adjustable Cable Runway Cross Member Kit, Black, Width (Inches): 12 in, Packing Quantity: 10 per Pack