Chatsworth 14300-E12 Chatsworth Adjustable Ladder Rack | Graybar Store
Chatsworth - Chatsworth Adjustable Ladder Rack - 14300-E12
+ / - Hover over image to Zoom
Other Views

    Chatsworth Adjustable Ladder Rack

    Manufacturer: Chatsworth
    Manufacturer #: 14300-E12
    SKU: 25820240
    $132.91
    Checking Pricing
         
    Additional Features:(10) Cross Members; (2) Stringers; (20) M8 x 20 Taptite Thread-Forming Hexobular Screws
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 14300-E12
    • Color White
    • Additional Features (10) Cross Members; (2) Stringers; (20) M8 x 20 Taptite Thread-Forming Hexobular Screws
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CPI® Adjustable Cable Runway, White, Width (Inches): 12 in, Length: 119.5 in, Packing Quantity: 1