B-Line (Eaton) BA50A Adjustable Box Support | Graybar Store
B-Line (Eaton) - Adjustable Box Support - BA50A
+ / - Hover over image to Zoom
Other Views

    Adjustable Box Support

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BA50A
    SKU: 25134801
    $164.74
    Checking Pricing
         
    Load Rating (Pound):25 lb.
    Packaging:10 per Box
    Use With:Fixtures/Devices in Suspended Ceilings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BA50A
    • Load Rating (Pound) 25 lb.
    • Packaging 10 per Box
    Product Overview:
    Eaton® BA50 Adjustable Box Hanger, Packaging: 10 per Box, Load Rating (Pound): 25 lb