Hubbell Premise Wiring FCLCSM OptiChannel® LC Simplex Adhesive Connector | Graybar Store
Hubbell Premise Wiring - OptiChannel® LC Simplex Adhesive Connector - FCLCSM
+ / - Hover over image to Zoom
Other Views

    OptiChannel® LC Simplex Adhesive Connector

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FCLCSM
    SKU: 25105369
    $92.31
    Checking Pricing
         
    Packaging:6 per Pack
    Product Includes:Dust Cap
    Housing Boot Color:White
    Fiber Category:Singlemode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FCLCSM
    • Connector Type LC Simplex
    • Type Adhesive Connectors
    • Fiber Category Singlemode
    • Product Includes Dust Cap
    • Packaging 6 per Pack
    • Housing Boot Color White
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    PROclick® Adhesive Connectors, Connector Type: LC Simplex, Packaging: 6 per Pack, Fiber Category: Singlemode