Panduit SGABM25-AT-C0 Adhesive Backed Cable Tie Mount | Graybar Store
Panduit - Adhesive Backed Cable Tie Mount - SGABM25-AT-C0
+ / - Hover over image to Zoom
Other Views

    Adhesive Backed Cable Tie Mount

    Manufacturer: Panduit
    Manufacturer #: SGABM25-AT-C0
    SKU: 25116198
    $93.18
    Checking Pricing
         
    Color:Black
    Packaging:100 per Pack
    Length:1 in.
    Mounting Type:Acrylic Adhesive Tape
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SGABM25-AT-C0
    • Color Black
    • Length 1 in.
    • Materials Nylon
    • Mounting Type Acrylic Adhesive Tape
    Product Overview:
    Adhesive Backed Cable Tie Mount, Black, Width (Inches): 1 in, Nylon, Packaging: 100 Per Pack