Ortronics (Legrand) OR-70900020 Adhesive Back Magnet, 1-Gang | Graybar Store
Ortronics (Legrand) - Adhesive Back Magnet, 1-Gang - OR-70900020
+ / - Hover over image to Zoom
Other Views

    Adhesive Back Magnet, 1-Gang

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-70900020
    SKU: 91017373
    $5.44
    Checking Pricing
         
    Material:Thermoplastic ABS
    Part Number:OR-70900020
    Additional Features:Magnetic Mounting; Quick Attach Magnetic Mount Solution
    Dimensions (Inches):878.84 mm W x 3 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-70900020
    • Part Number OR-70900020
    • Mounting Style Surface Mount
    • Type Adhesive Back Magnet
    • Additional Features Magnetic Mounting; Quick Attach Magnetic Mount Solution
    • Dimensions (Inches) 878.84 mm W x 3 in H
    • Material Thermoplastic ABS
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Adhesive Back Magnet, Surface Mount, Thermoplastic ABS, Dimension (Inches): 878.84 mm W x 3 in H
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides