Lyon NFCWS2460 Additional Shelf, 60 in. | Graybar Store
Lyon - Additional Shelf, 60 in. - NFCWS2460
+ / - Hover over image to Zoom
Other Views

    Additional Shelf, 60 in.

    Manufacturer: Lyon
    Manufacturer #: NFCWS2460
    SKU: 25630908
    $74.90
    Checking Pricing
         
    Height (Inches):1.125 in.
    Size:60 W x 24 D x 1-1/8 H in
    Width (Inches):60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lyon
    • Manufacturer # NFCWS2460
    • Size 60 W x 24 D x 1-1/8 H in
    • Type Additional Shelf
    • Finish Chrome
    • Height (Inches) 1.125 in.
    • Width (Inches) 60 in.
    Product Overview:
    Additional Shelf, Size: 60 W x 24 D x 1-1/8 H in, Chrome