Lyon NFCWS2424 Additional Shelf, 24 in. | Graybar Store
Lyon - Additional Shelf, 24 in. - NFCWS2424
+ / - Hover over image to Zoom
Other Views

    Additional Shelf, 24 in.

    Manufacturer: Lyon
    Manufacturer #: NFCWS2424
    SKU: 25630907
    $32.70
    Checking Pricing
         
    Height (Inches):1.125 in.
    Size:24 W x 24 D x 1-1/8 H in
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lyon
    • Manufacturer # NFCWS2424
    • Size 24 W x 24 D x 1-1/8 H in
    • Type Additional Shelf
    • Finish Chrome
    • Height (Inches) 1.125 in.
    • Width (Inches) 24 in.
    Product Overview:
    Additional Shelf, Size: 24 W x 24 D x 1-1/8 H in, Chrome