Lyon NFCWS2448 Additional Shelf, 48 in. | Graybar Store
Lyon - Additional Shelf, 48 in. - NFCWS2448
+ / - Hover over image to Zoom
Other Views

    Additional Shelf, 48 in.

    Manufacturer: Lyon
    Manufacturer #: NFCWS2448
    SKU: 25630906
    $58.67
    Checking Pricing
         
    Height (Inches):1.125 in.
    Size:48 W x 24 D x 1-1/8 H in
    Width (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lyon
    • Manufacturer # NFCWS2448
    • Size 48 W x 24 D x 1-1/8 H in
    • Type Additional Shelf
    • Finish Chrome
    • Height (Inches) 1.125 in.
    • Width (Inches) 48 in.
    Product Overview:
    Additional Shelf, Size: 48 W x 24 D x 1-1/8 H in, Chrome