Greenlee AT8 AdapToner Tone Generator, Modular Breakout | Graybar Store
Greenlee - AdapToner Tone Generator, Modular Breakout - AT8
+ / - Hover over image to Zoom
Other Views

    AdapToner Tone Generator, Modular Breakout

    Manufacturer: Greenlee
    Manufacturer #: AT8
    SKU: 97273753
    $100.51
    Checking Pricing
         
    Tool Application:Continuity, Polarity
    Display Type:Audible
    Power Source:(1) 9 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # AT8
    • Type Modular Breakout
    • Brand AdapToner
    • Display Type Audible
    Product Overview:
    Tone Generator, Solid/Warble Sound, Battery Voltage 9V, Yes, Progressive Electronics, Greenlee Brand, AT Model, With 8 Position Jack, Snag Proof Modular Plug