Arlington DBPV1C Adapters With Non-Metallic Cover And Base | Graybar Store
Arlington - Adapters With Non-Metallic Cover And Base - DBPV1C
+ / - Hover over image to Zoom
Other Views

    Adapters With Non-Metallic Cover And Base

    Manufacturer: Arlington
    Manufacturer #: DBPV1C
    SKU: 96075251
    $14.06
    Checking Pricing
         
    Opening:(1) Duplex Receptacle; (1) GFCI Receptacle
    Additional Features:OSHA Lockout/Tagout Requirements using a Standard Padlock; UV Rated Plastic for Long Outdoor Life
    Color:Transparent
    Size:6.313 H x 3.375 W x 2.94 D in
    Mounting Position:Vertical
    No. of Gangs:1-Gang
    Depth:2.94 in.
    Packaging:4 per Pack
    Use With:Any Wiring Device; Standard Size Wall Plate
    Mounting Type:Pivot Pin
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBPV1C
    • Color Transparent
    • Size 6.313 H x 3.375 W x 2.94 D in
    • Additional Features OSHA Lockout/Tagout Requirements using a Standard Padlock; UV Rated Plastic for Long Outdoor Life
    • Depth 2.94 in.
    • Mounting Position Vertical
    • Mounting Type Pivot Pin
    • No. of Gangs 1-Gang
    • Opening (1) Duplex Receptacle; (1) GFCI Receptacle
    • Material Plastic
    • Packaging 4 per Pack
    • Use With Any Wiring Device; Standard Size Wall Plate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dri-Box™ Adapters With Non-Metallic Cover And Base, Transparent, No. of Gangs: 1, Mounting Type: Pivot Pin, (1) Duplex Receptacle; (1) GFCI Receptacle, Plastic