B-Line (Eaton) SB576A01TG Adapter Plate, 1-11/6 in. H | Graybar Store
B-Line (Eaton) - Adapter Plate, 1-11/6 in. H - SB576A01TG
+ / - Hover over image to Zoom
Other Views

    Adapter Plate, 1-11/6 in. H

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB576A01TG
    SKU: 93167931
    $32.14
    Checking Pricing
         
    Height (Inches):1-11/16 in.
    Color:Grey
    Size:1-11/16 H in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB576A01TG
    • Color Grey
    • Size 1-11/16 H in
    • Type Adapter Plate
    • Finish Powder Coat
    Product Overview:
    Eaton® B-Line Adapter Plate, Size: 1-11/16 H in, Grey, Steel, Powder Coat