Hubbell Wiring Device - Kellems HBL4API Adapter Plate | Graybar Store
Hubbell Wiring Device - Kellems - Adapter Plate - HBL4API
+ / - Hover over image to Zoom
Other Views

    Adapter Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4API
    SKU: 92127526
    $7.77
    Checking Pricing
         
    Accommodates:Double-Gang Device Boxes; Single-Gang Device Boxes
    Opening:4-Plex
    Length (Inches):4.78
    Height (Inches):4.78 in.
    Color:White
    Size:4.78 x 4.78 x 0.39 in.
    No. of Gangs:1- and 2-Gang
    Depth:0.39 in
    Trade Size (Inches):4 in.
    Use With:2-Gang Boxes; 4-inch Square Boxes; Single-Gang Boxes; Straight Blade Devices
    Mounting Type:Screw Mount
    Stud Size (Inches):0.145
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4API
    • Color White
    • Size 4.78 x 4.78 x 0.39 in.
    • Accommodates Double-Gang Device Boxes; Single-Gang Device Boxes
    • Depth 0.39 in
    • Height (Inches) 4.78 in.
    • Mounting Type Screw Mount
    • No. of Gangs 1- and 2-Gang
    • Opening 4-Plex
    • Stud Size (Inches) 0.145
    • Material Polycarbonate
    • Length (Inches) 4.78
    • Trade Size (Inches) 4 in.
    • Use With 2-Gang Boxes; 4-inch Square Boxes; Single-Gang Boxes; Straight Blade Devices
    • SKU Spec Sheet
      HBL4API Specification Sheet
      HBL4API Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-PLEX Adapter Plate, Polycarbonate, Stud Size (Inches): 0.145 in, Mounting Type: Screw Mount, Size: 4.78 x 4.78 x 0.39 in