Leviton APLW6-STM LightSpace® (LGX® Footprint) Adapter Plate | Graybar Store
Leviton - LightSpace® (LGX® Footprint) Adapter Plate - APLW6-STM
+ / - Hover over image to Zoom
Other Views

    LightSpace® (LGX® Footprint) Adapter Plate

    Manufacturer: Leviton
    Manufacturer #: APLW6-STM
    SKU: 25045594
    $39.68
    Checking Pricing
         
    Adapter Housing Color:Bronze
    Color:White
    Fiber Count:6
    Packaging:6 per Pack
    Sleeve Type:Phosphor Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # APLW6-STM
    • Color White
    • Adapter Housing Color Bronze
    • Fiber Count 6
    • Sleeve Type Phosphor Bronze
    • Packaging 6 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    LightSpace® LGX 6-pk w/ST Adapters Adapter Plate, White