Corning EMOD-CP12-AE EDGE™ Adapter Panel, 12 Fiber | Graybar Store
Corning - EDGE™ Adapter Panel, 12 Fiber - EMOD-CP12-AE
+ / - Hover over image to Zoom
Other Views

    EDGE™ Adapter Panel, 12 Fiber

    Manufacturer: Corning
    Manufacturer #: EMOD-CP12-AE
    SKU: 25723844
    $152.63
    Checking Pricing
         
    Accommodates:(12) Fibers; (6) LC Duplex Adapters
    Color:Black
    Depth (Inches):124 mm
    Use With:LC Duplex
    Material:Composite
    Height (mm):12 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EMOD-CP12-AE
    • Color Black
    • Type Adapter Panel
    • Accommodates (12) Fibers; (6) LC Duplex Adapters
    • Brand EDGE
    • Depth (Inches) 124 mm
    • Enclosure Color Black
    • Height (mm) 12 mm
    • Material Composite
    • For Use With MTP Extender Trunks; MTP Trunk Harnesses; MTP Trunks
    • Use With LC Duplex
    Product Overview:
    Pretium EDGE® EMOD Adapter Panel, Composite, (12) Fibers; (6) LC Duplex Adapters, Black