Ortronics (Legrand) OR-OFP-STD12LC OptiMo® OFP Series | Graybar Store
Ortronics (Legrand) - OptiMo® OFP Series - OR-OFP-STD12LC
+ / - Hover over image to Zoom
Other Views

    OptiMo® OFP Series

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-OFP-STD12LC
    SKU: 25166799
    $48.17
    Checking Pricing
         
    Fiber Category:Multimode
    Fiber Count:12
    Insert Material:Ceramic
    Color:Aqua
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-OFP-STD12LC
    • Color Aqua
    • Fiber Category Multimode
    • Fiber Count 12
    • Insert Material Ceramic
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® OFP Adapter Panel, ST, Aqua, Fiber Count: 12, Ceramic, Multimode