Ortronics (Legrand) OR-OFP-LCQ24LC Adapter Panel, Standard Density System, Aqua | Graybar Store
Ortronics (Legrand) - Adapter Panel, Standard Density System, Aqua - OR-OFP-LCQ24LC
+ / - Hover over image to Zoom
Other Views

    Adapter Panel, Standard Density System, Aqua

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-OFP-LCQ24LC
    SKU: 25161565
    $130.08
    Checking Pricing
         
    Height (Inches):1.19 in.
    Color:Aqua
    Size:130 mm W x 1.19 in H
    Material:Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-OFP-LCQ24LC
    • Color Aqua
    • Size 130 mm W x 1.19 in H
    • Type Adapter Panel
    • Height (Inches) 1.19 in.
    • Width 130 mm
    • Material Ceramic
    • Includes Mounting Hardware
    Product Overview:
    Ortronics® Adapter Panel, Size: 130 mm W x 1.19 in H, Aqua, Ceramic