Ortronics (Legrand) OR-OFP-LCQ24AC Adapter Panel, Standard Density System, Blue | Graybar Store
Ortronics (Legrand) - Adapter Panel, Standard Density System, Blue - OR-OFP-LCQ24AC
+ / - Hover over image to Zoom
Other Views

    Adapter Panel, Standard Density System, Blue

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-OFP-LCQ24AC
    SKU: 25034569
    $162.40
    Checking Pricing
         
    Height (Inches):1.19 in.
    Color:Blue
    Size:130 mm W x 1.19 in H
    Material:Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-OFP-LCQ24AC
    • Color Blue
    • Size 130 mm W x 1.19 in H
    • Type Adapter Panel
    • Height (Inches) 1.19 in.
    • Width 130 mm
    • Material Ceramic
    • Includes Mounting Hardware
    Product Overview:
    Ortronics® Adapter Panel, Size: 130 mm W x 1.19 in H, Blue, Ceramic