Ortronics (Legrand) OR-21109DA8MKIT Data Adapter Kit, DB9 Male to RJ45 Keyed | Graybar Store
Ortronics (Legrand) - Data Adapter Kit, DB9 Male to RJ45 Keyed - OR-21109DA8MKIT
+ / - Hover over image to Zoom
Other Views

    Data Adapter Kit, DB9 Male to RJ45 Keyed

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-21109DA8MKIT
    SKU: 91006629
    $11.54
    Checking Pricing
         
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-21109DA8MKIT
    • Gender Male
    • Connector Type RJ45 to DB09 Connector
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Adapter Kit, Connector Type: RJ45 to DB09 Connector, Male, Shielded: UnShielded