Allen Tel AT153K-M8 Adapter Kit-25-Pair Ribbon to 8-Position/Conductor Jack | Graybar Store
Allen Tel - Adapter Kit-25-Pair Ribbon to 8-Position/Conductor Jack - AT153K-M8
+ / - Hover over image to Zoom
Other Views

    Adapter Kit-25-Pair Ribbon to 8-Position/Conductor Jack

    Manufacturer: Allen Tel
    Manufacturer #: AT153K-M8
    SKU: 94040941
    $9.24
    Checking Pricing
         
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT153K-M8
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Adapter Kit - 25-Pair ribbon to 8-position / 8-conductor jack.
    • Consists of a 25-pair, 50-conductor male ribbon connector in a plastic housing
    • Jacks are equipped with 7 inch color coded stranded leads
    • Leads may be field soldered to any contacts on the connector in order to meet job wiring specifications
    • UL Listed and CSA Listed