Hubbell Wiring Device - Kellems S5017A Adapter Frame w/o Ground Lugs, Brass Finish | Graybar Store
Hubbell Wiring Device - Kellems - Adapter Frame w/o Ground Lugs, Brass Finish - S5017A
+ / - Hover over image to Zoom
Other Views

    Adapter Frame w/o Ground Lugs, Brass Finish

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S5017A
    SKU: 98398088
    $32.92
    Checking Pricing
         
    Size (Inches):4.38 H x 3.19 W
    Use With:Hubbell Rectangular Metallic Floor Boxes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S5017A
    • Materials Brass
    • Size (Inches) 4.38 H x 3.19 W
    • Use With Hubbell Rectangular Metallic Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cover flange, adapter frame without gound lugs, brass finish for use with metallic floor boxes.