Belden AX100305 MDVO 106 Adapter Frame | Graybar Store
Belden - MDVO 106 Adapter Frame - AX100305
+ / - Hover over image to Zoom
Other Views

    MDVO 106 Adapter Frame

    Manufacturer: Belden
    Manufacturer #: AX100305
    SKU: 98289475
    $3.86
    Checking Pricing
         
    Material:Plastic
    Additional Features:Designed for Installations Using Standard NEMA Electrical-Style Faceplates also Referred to as 106-Type or Duplex Wall Plates
    Dimensions (Inches):1.5 W x 0.59 D x 4.1 H
    Part Number:AX100305
    Color:Almond
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX100305
    • Color Almond
    • Part Number AX100305
    • Mounting Style Flush Mount
    • Type Adapter
    • No. of Ports 2
    • Additional Features Designed for Installations Using Standard NEMA Electrical-Style Faceplates also Referred to as 106-Type or Duplex Wall Plates
    • Dimensions (Inches) 1.5 W x 0.59 D x 4.1 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Adapter, Almond, Flush Mount, Plastic, No. of Ports: 2, Dimension (Inches): 1.5 W x 0.59 D x 4.1 H in