Edwards Signaling 435-6G1 Adaptabel DC Vibrating Bells | Graybar Store
Edwards Signaling - Adaptabel DC Vibrating Bells - 435-6G1
+ / - Hover over image to Zoom
Other Views

    Adaptabel DC Vibrating Bells

    Manufacturer: Edwards Signaling
    Manufacturer #: 435-6G1
    SKU: 88085939
    $133.01
    Checking Pricing
         
    Additional Features:Completely Assembled with All Hardware Supplied;
    Dimensions:6 Dia x 2.90625 H in
    Amps:0.062 A
    Voltage (Volts):24
    Volume:102 at 1 m dB; 92 at 10 ft dB
    Material Finish:Enamel Paint
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 435-6G1
    • Dimensions 6 Dia x 2.90625 H in
    • Voltage (Volts) 24
    • Additional Features Completely Assembled with All Hardware Supplied;
    • Amps 0.062 A
    • Material Finish Enamel Paint
    • Volume 102 at 1 m dB; 92 at 10 ft dB
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    435 Vibrating Bell, Voltage (Volts): 24 V DC, Dimensions: 6 Dia x 2.90625 H in, Epoxy Finish, Volume: 102 at 1 m dB; 92 at 10 ft dB