Allen Tel GB70VN00 ADA Outdoor Phone with Amplified Receiver and No Dial | Graybar Store
Allen Tel - ADA Outdoor Phone with Amplified Receiver and No Dial - GB70VN00
+ / - Hover over image to Zoom
Other Views

    ADA Outdoor Phone with Amplified Receiver and No Dial

    Manufacturer: Allen Tel
    Manufacturer #: GB70VN00
    SKU: 99508475
    $824.13
    Checking Pricing
         
    Housing Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB70VN00
    • Housing Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ADA compliant outdoor phone with amplified receiver and no dial in a black housing with spring loaded door.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Handset with 29 inch armored cord, amplified receiver, spring loaded door. Braille labeling and ID tones
    • Two LED lamps to indicate "on" and"help on the way "
    • All housings are equipped with gaskets and the logo"Telephone"
    • Outdoor speakerphones are not recommended for temperatures below -5°F (-20°F)