Allen Tel GB72V-LH ADA Outdoor Phone for Hearing Impaired Push Button Dial-No Housing | Graybar Store
Allen Tel - ADA Outdoor Phone for Hearing Impaired Push Button Dial-No Housing - GB72V-LH
+ / - Hover over image to Zoom
Other Views

    ADA Outdoor Phone for Hearing Impaired Push Button Dial-No Housing

    Manufacturer: Allen Tel
    Manufacturer #: GB72V-LH
    SKU: 99508537
    $380.61
    Checking Pricing
         
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB72V-LH
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ADA compliant outdoor single line phone with push button tone dial and no housing.
    • Handset with 29 inch armored cord and amplified receiver
    • Braille labeling and ID tones
    • Two LED lamps to indicate "on" and "help on the way"
    • Outdoor speakerphones not recommended for temperatures below -5°F (-20°C)