Allen Tel GB32390SND ADA Outdoor Phone For Disabled, Single Number Dial | Graybar Store
Allen Tel - ADA Outdoor Phone For Disabled, Single Number Dial - GB32390SND
+ / - Hover over image to Zoom
Other Views

    ADA Outdoor Phone For Disabled, Single Number Dial

    Manufacturer: Allen Tel
    Manufacturer #: GB32390SND
    SKU: 95013838
    $728.70
    Checking Pricing
         
    Housing Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB32390SND
    • Housing Color Yellow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ADA compliant outdoor speakerphone with remote programmable single number dialer.
    • Speakerphone is constructed of high-impact polycarbonate material
    • Braille labels and ID tones
    • Two LED lamps to indicate "on" and "help on the way"
    • Auto answer
    • Can be used for single number auto dialing
    • Remote programmable
    • Outdoor speakerphones are not recommended for temperatures below -5°F (-20°C)