Allen Tel GB72V04 ADA Outdoor Hearing Impaired Phones Push Button Dial | Graybar Store
Allen Tel - ADA Outdoor Hearing Impaired Phones Push Button Dial - GB72V04
+ / - Hover over image to Zoom
Other Views

    ADA Outdoor Hearing Impaired Phones Push Button Dial

    Manufacturer: Allen Tel
    Manufacturer #: GB72V04
    SKU: 99508518
    $815.45
    Checking Pricing
         
    Housing Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB72V04
    • Housing Color Yellow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ADA compliant outdoor single line phone with an amplified receiver and push button tone dial in a yellow housing with spring loaded door.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Handset with 29 inch armored cord, amplified receiver, spring loaded door. Braille labeling and ID tones
    • Two LED lamps to indicate "on" and "help on the way"
    • All housings are equipped with gaskets and the logo "telephone"
    • Outdoor speakerphones are not recommended for temperatures below -5°F (-20°F)