Allen Tel GB97SND-ADA-00 ADA Outdoor Disability Speakerphone Single Number Dial | Graybar Store
Allen Tel - ADA Outdoor Disability Speakerphone Single Number Dial - GB97SND-ADA-00
+ / - Hover over image to Zoom
Other Views

    ADA Outdoor Disability Speakerphone Single Number Dial

    Manufacturer: Allen Tel
    Manufacturer #: GB97SND-ADA-00
    SKU: 25241570
    $612.46
    Checking Pricing
         
    Housing Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB97SND-ADA-00
    • Housing Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ADA compliant outdoor speakerphone with single number dialer in a black housing.
    • Housings are constructed of die cast aluminum and electrostatically deposited enamel finish
    • Braille labeling and ID tones
    • Two LED lamps to indicate "on" and "help on the way"
    • All housings are equipped with gaskets and the logo "Telephone"
    • Housing is equipped with a push latch which can be disengaged to meet local ADA requirements
    • Outdoor speakerphones not recommended for temperatures below -5°F (-20°C)