DAP Products 18152 Alex Plus® Latex Caulk | Graybar Store
DAP Products - Alex Plus® Latex Caulk - 18152
+ / - Hover over image to Zoom
Other Views

    Alex Plus® Latex Caulk

    Manufacturer: DAP Products
    Manufacturer #: 18152
    SKU: 99711724
    $3.20
    Checking Pricing
         
    Additional Features:Cured Caulk is Mold and Mildew Resistant
    Color:White
    Size:10.1 oz
    Package Quantity:108 Cases per Pallet; 12 Pack per Case
    Material:Acrylic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DAP Products
    • Manufacturer # 18152
    • Color White
    • Size 10.1 oz
    • Application Waterproof Seal
    • Type Selling Latex Caulk
    • Additional Features Cured Caulk is Mold and Mildew Resistant
    • Package Quantity 108 Cases per Pallet; 12 Pack per Case
    • Material Acrylic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ALEX PLUS® Acrylic Latex Caulk Plus Silicone, White, Size: 10.1 oz, Package Quantity: 108 Cases per Pallet; 12 Pack per Case, Acrylic