Panduit P32W2A2-50-7 Acrylic Foam Tape 1/32 x 0.50 x 7YD | Graybar Store
Panduit - Acrylic Foam Tape 1/32 x 0.50 x 7YD - P32W2A2-50-7
+ / - Hover over image to Zoom
Other Views

    Acrylic Foam Tape 1/32 x 0.50 x 7YD

    Manufacturer: Panduit
    Manufacturer #: P32W2A2-50-7
    SKU: 88198551
    $10.61
    Checking Pricing
         
    Size:1/32 x 0.50 in. x 7 Yrd
    Color:White
    Brand or Series:Pan-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P32W2A2-50-7
    • Color White
    • Size 1/32 x 0.50 in. x 7 Yrd
    Product Overview:
    Low voltage acrylic foam tape, 1/32 Inch Thick x 0.50 Inch Wide x 7.00 Yards Length with white finish.