Transector Systems ACP100-BW3R ACP100 Hardwire Series, 15 Amps | Graybar Store
Transector Systems - ACP100 Hardwire Series, 15 Amps - ACP100-BW3R
+ / - Hover over image to Zoom
Other Views

    ACP100 Hardwire Series, 15 Amps

    Manufacturer: Transector Systems
    Manufacturer #: ACP100-BW3R
    SKU: 22008694
    $208.53
    Checking Pricing
         
    Amps:15 A
    Voltage (Volts):120V
    Additional Features:Dry Contact Relay
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Transector Systems
    • Manufacturer # ACP100-BW3R
    • Voltage (Volts) 120V
    • Additional Features Dry Contact Relay
    • Amps 15 A
    Product Overview:
    Single phase hardwire protection for 120 Vac, 15 A max with remote status monitoring (dry contact relay)