Transector Systems 1100-954 ACP100 Hardwire Series, 15 Amps | Graybar Store
Transector Systems - ACP100 Hardwire Series, 15 Amps - 1100-954
+ / - Hover over image to Zoom
Other Views

    ACP100 Hardwire Series, 15 Amps

    Manufacturer: Transector Systems
    Manufacturer #: 1100-954
    SKU: 22008693
    $166.78
    Checking Pricing
         
    Amps:15 A
    Voltage (Volts):120V
    Additional Features:Internal Fuse
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Transector Systems
    • Manufacturer # 1100-954
    • Voltage (Volts) 120V
    • Additional Features Internal Fuse
    • Amps 15 A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    single phase hardwire protection for 120 Vac, 15 A max with internal fuse