Fluke ACD-23SW ACD-23SW | Graybar Store
Fluke - ACD-23SW - ACD-23SW
+ / - Hover over image to Zoom
Other Views

    ACD-23SW

    Manufacturer: Fluke
    Manufacturer #: ACD-23SW
    SKU: 25318468
    $168.17
    Checking Pricing
         
    Power Source:(2) 1.5 AAA Battery/R03 V
    Tool Application:Electrical and HVAC Applications
    Rating:600 V Cat III; CE Certified; N10140; cULus Listed
    Display Type:Backlight; LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # ACD-23SW
    • Display Type Backlight; LCD
    • Power Source (2) 1.5 AAA Battery/R03 V
    • Rating 600 V Cat III; CE Certified; N10140; cULus Listed
    • Tool Application Electrical and HVAC Applications
    • For Use With Amprobe ACD-23SW True RMS Swivel Clamp Meter with Temperature and VolTect
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Amprobe® Swivel™ Clamp Meter with Temperature and VolTect™, (2) AAA Battery, Rating: 600 V Cat III; Backlight; LCD, Electrical and HVAC Applications, Includes test leads, battery, users manual, carry case, K-type thermocouple