Fluke ACD-14 PLUS ACD-14 PLUS | Graybar Store
Fluke - ACD-14 PLUS - ACD-14 PLUS
+ / - Hover over image to Zoom
Other Views

    ACD-14 PLUS

    Manufacturer: Fluke
    Manufacturer #: ACD-14 PLUS
    SKU: 25318463
    $137.64
    Checking Pricing
         
    Power Source:(2) 3 Alkaline Button Batteries (ANSI/NEDA-5004LC, IEC-Cr2032) V
    Tool Application:Capacitance; Frequency; Temperature
    Rating:600 V Cat III; CE Certified; N10140; cULus Listed
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # ACD-14 PLUS
    • Display Type LCD
    • Power Source (2) 3 Alkaline Button Batteries (ANSI/NEDA-5004LC, IEC-Cr2032) V
    • Rating 600 V Cat III; CE Certified; N10140; cULus Listed
    • Tool Application Capacitance; Frequency; Temperature
    • For Use With Amprobe ACD-14 PLUS Dual Display Clamp Multimeter with Temperature
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Amprobe® Dual Display Clamp Multimeter With Temperature, Power Source: (2) 3 Alkaline Button Batteries, Rating: 600 V Cat III; LCD, Measures Capacitance; Frequency; Temperature; Includes test leads, battery, thermocouple, carry pouch, user manual
    Kit includes test leads, battery (installed), K-type thermocouple with banana plug, soft carrying pouch, and user manual.