Pentair Hoffman EWMW362825 ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 25.09 x 36.02 x 36.02 in. | Graybar Store
Pentair Hoffman - ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 25.09 x 36.02 x 36.02 in. - EWMW362825
+ / - Hover over image to Zoom
Other Views

    ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 25.09 x 36.02 x 36.02 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: EWMW362825
    SKU: 25231634
    $1,029.30
    Checking Pricing
         
    Height (Inches):36.02 in.
    Width (Inches):36.02 in.
    Depth (Inches):25.09 in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EWMW362825
    • Depth (Inches) 25.09 in
    • Height (Inches) 36.02 in.
    • Width (Inches) 36.02 in.
    • Material Steel
    Product Overview:
    Hoffman® Double-Hinged Cabinet, Width (Inches): 36.02 in, Depth (Inches): 25.09 in, Height (Inches): 36.02 in, NEMA Ratings: 1, Steel