Pentair Hoffman - ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 30.01 x 23.62 x 23.62 in. - EWMW242430
+ / - Hover over image to Zoom
Other Views

ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 30.01 x 23.62 x 23.62 in.

Manufacturer: Pentair Hoffman
Manufacturer #: EWMW242430
SKU: 25231630
Checking Pricing
     
Height (Inches):23.62 in
Width (Inches):23.62 in
Depth (Inches):30.01 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # EWMW242430
  • Depth (Inches) 30.01 in
  • Height (Inches) 23.62 in
  • Width (Inches) 23.62 in
  • Material Steel
Product Overview:
Hoffman® Double-Hinged Cabinet, Width (Inches): 23.62 in, Depth (Inches): 30.01 in, Height (Inches): 23.62 in, NEMA Ratings: 1, Steel