Pentair Hoffman EWMW482418 ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 18.2 x 48.03 x 23.62 in. | Graybar Store
Pentair Hoffman - ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 18.2 x 48.03 x 23.62 in. - EWMW482418
+ / - Hover over image to Zoom
Other Views

    ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 18.2 x 48.03 x 23.62 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: EWMW482418
    SKU: 25231625
    $905.08
    Checking Pricing
         
    Rack Units:26
    Height (Inches):48.03 in.
    Width (Inches):23.62 in.
    Depth (Inches):18.2 in
    Use With:Wall Mount Cabinet
    Material:Steel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EWMW482418
    • Color Black
    • Rack Units 26
    • Depth (Inches) 18.2 in
    • Height (Inches) 48.03 in.
    • Width (Inches) 23.62 in.
    • Material Steel
    • Use With Wall Mount Cabinet
    Product Overview:
    Hoffman® Double-Hinged Cabinet, Steel, Height (Inches): 48.03 in, Width (Inches): 23.62 in, Black, NEMA Ratings: 1