Thomas and Betts E990ER-CAR Access Pull Elbow | Graybar Store
Thomas and Betts - Access Pull Elbow - E990ER-CAR
+ / - Hover over image to Zoom
Other Views

    Access Pull Elbow

    Manufacturer: Thomas and Betts
    Manufacturer #: E990ER-CAR
    SKU: 88054796
    $3.43
    Checking Pricing
         
    Color:Grey
    Size:0.523 (Outside Radius) in; 1.56 W x 1.56 H in
    Trade Size (Inches):3/4 in.
    Length:2.97 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E990ER-CAR
    • Color Grey
    • Size 0.523 (Outside Radius) in; 1.56 W x 1.56 H in
    • Elbow Material Non-Metallic
    • Length 2.97 in.
    • Materials PVC
    • Radius 0.652 in
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Access Pull Elbow, Elbow Material: Non-Metallic, PVC, Trade Size (Inches): 3/4 in, Size: 0.523 (Outside Radius) in; 1.56 W x 1.56 H in