Altronix AL600ULACM Access power supply controllers with 8 Fused Outputs | Graybar Store
Altronix - Access power supply controllers with 8 Fused Outputs - AL600ULACM
+ / - Hover over image to Zoom
Other Views

    Access power supply controllers with 8 Fused Outputs

    Manufacturer: Altronix
    Manufacturer #: AL600ULACM
    SKU: 22119297
    $343.16
    Checking Pricing
         
    Amps:6 A
    Voltage (Volts):115V AC / 12/24V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL600ULACM
    • Voltage (Volts) 115V AC / 12/24V DC
    • Amps 6 A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eight independently controlled 12VDC or 24VDC non power limited fuse protected Fail-Safe and/or Fail-Secure outputs with a total of 6 amp continuous supply current.
    Converts a 115VAC 60Hz input into eight independently controlled 12VDC or 24VDC Fail-Safe and/or Fail-Secure outputs with a total of 6 amp continuous supply current.