Hubbell Wiring Device - Kellems HBLAFB101BK Access Deep Floor Box with Cover, 4-Gang, Black NM Cover | Graybar Store
Hubbell Wiring Device - Kellems - Access Deep Floor Box with Cover, 4-Gang, Black NM Cover - HBLAFB101BK
+ / - Hover over image to Zoom
Other Views

    Access Deep Floor Box with Cover, 4-Gang, Black NM Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLAFB101BK
    SKU: 25176127
    $263.69
    Checking Pricing
         
    No. of Gangs:4-Gang
    Cover Style:Black Non-Metallic
    Knockouts:1/2, 3/4 and 1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLAFB101BK
    • Cover Style Black Non-Metallic
    • Knockouts 1/2, 3/4 and 1 in.
    • No. of Gangs 4-Gang
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Raised access floor series, 4-gang, deep box and black non-metallic cover.