Hubbell Wiring Device - Kellems AFB301BK Access Deep Floor Box with Cover, 4-Gang, Black Metallic Cover | Graybar Store
Hubbell Wiring Device - Kellems - Access Deep Floor Box with Cover, 4-Gang, Black Metallic Cover - AFB301BK
+ / - Hover over image to Zoom
Other Views

    Access Deep Floor Box with Cover, 4-Gang, Black Metallic Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AFB301BK
    SKU: 25137953
    $384.81
    Checking Pricing
         
    No. of Gangs:4-Gang
    Cover Style:Black Metallic
    Knockouts:1/2, 3/4, 1 and 1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AFB301BK
    • Cover Style Black Metallic
    • Knockouts 1/2, 3/4, 1 and 1-1/4 in.
    • No. of Gangs 4-Gang
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Raised access floor series, 4-gang, deep box and black metallic cover.