Advanced Digital Cable 4C18/3P22FS/2C22/4C22-CMR-GN-1000R-ADG Access Control Riser Cable | Graybar Store
Advanced Digital Cable - Access Control Riser Cable - 4C18/3P22FS/2C22/4C22-CMR-GN-1000R-ADG
+ / - Hover over image to Zoom
Other Views

    Access Control Riser Cable

    Manufacturer: Advanced Digital Cable
    Manufacturer #: 4C18/3P22FS/2C22/4C22-CMR-GN-1000R-ADG
    SKU: 25254894
    $676.41
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:22 AWG and 18 AWG
    Length:1000 ft. Reel
    No. of Conductors:2C/4C/3P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # 4C18/3P22FS/2C22/4C22-CMR-GN-1000R-ADG
    • No. of Conductors 2C/4C/3P
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG and 18 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • Shielded Bare Copper
    • Country of Origin US - USA
    Product Overview:
    Access control cable has four components: 4C/18 AWG, 3P/22 AWG, 2C/22 AWG and 4C/22 AWG. Cable is in a 1000 feet reel. Alt Mfr No 9950