Southwire H91602.1 Access Control Combination Cable, Plenum, 18/22 AWG, 2/4/6 Conductor | Graybar Store
Southwire - Access Control Combination Cable, Plenum, 18/22 AWG, 2/4/6 Conductor - H91602.1
+ / - Hover over image to Zoom
Other Views

    Access Control Combination Cable, Plenum, 18/22 AWG, 2/4/6 Conductor

    Manufacturer: Southwire
    Manufacturer #: H91602.1
    SKU: 25477316
    $0.73
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG; 22 AWG
    No. of Conductors:2; 4; 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # H91602.1
    • Cable Type Plenum
    • No. of Conductors 2; 4; 6
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG; 22 AWG
    • Insulation Material PVC
    • SAP Material Type ZSTD
    Product Overview:
    Tappan™ Access Control Combination Cable, No. of Conductors: 2; 4; 6, Conductor Size: 18 AWG; 22 AWG, Plenum, Bare Copper, PVC