Belden 558AFJ 0041000 Access Control Cable, 22/6, Non-Plenum; Riser, 1000 ft. | Graybar Store
Belden - Access Control Cable, 22/6, Non-Plenum; Riser, 1000 ft. - 558AFJ 0041000
+ / - Hover over image to Zoom
Other Views

    Access Control Cable, 22/6, Non-Plenum; Riser, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 558AFJ 0041000
    SKU: 25639014
    $1,068.08
    Checking Pricing
         
    Cable Type:Non-Plenum; Riser
    Conductor Material:Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:6
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 558AFJ 0041000
    • Cable Type Non-Plenum; Riser
    • No. of Conductors 6
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Polypropylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    Product Overview:
    Access Control Cable, No. of Conductors: 6, Conductor Size: 22 AWG, Non-Plenum; Riser, Bare Copper, Polypropylene