Belden 658AFS 000500 Belden Composite Cable, 22/6, Plenum, 500 ft. | Graybar Store
Belden - Belden Composite Cable, 22/6, Plenum, 500 ft. - 658AFS 000500
+ / - Hover over image to Zoom
Other Views

    Belden Composite Cable, 22/6, Plenum, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 658AFS 000500
    SKU: 25001860
    $625.65
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:6
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 658AFS 000500
    • Cable Type Plenum
    • No. of Conductors 6
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Polyvinyl Chloride
    • Jacket Material PVC
    • Length 500 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    658AFS Access Control Cable, No. of Conductors: 6, Conductor Size: 22 AWG, Plenum, Bare Copper, Low Smoke PVC