Belden 558AFS 000500 Access Control Composite Cable, 18 AWG; 22/2; 4; 6, Non-Plenum; Riser, 500 ft. | Graybar Store
Belden - Access Control Composite Cable, 18 AWG; 22/2; 4; 6, Non-Plenum; Riser, 500 ft. - 558AFS 000500
+ / - Hover over image to Zoom
Other Views

    Access Control Composite Cable, 18 AWG; 22/2; 4; 6, Non-Plenum; Riser, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 558AFS 000500
    SKU: 25001859
    $530.75
    Checking Pricing
         
    Cable Type:Non-Plenum; Riser
    Conductor Material:Bare Copper
    Conductor Size:22 AWG and 18 AWG
    No. of Conductors:2; 4; 6
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 558AFS 000500
    • Cable Type Non-Plenum; Riser
    • No. of Conductors 2; 4; 6
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG and 18 AWG
    • Insulation Material Polypropylene
    • Jacket Material Low Smoke PVC
    • Length 500 ft. Reel
    • Shielded Overall Beldfoil Shield
    • Country of Origin MX - Mexico
    Product Overview:
    Access Control Cable, No. of Conductors: 2; 4; 6, Conductor Size: 18 AWG; 22 AWG, Non-Plenum; Riser, Bare Copper, Polypropylene