Belden 638AFS 0001000 Access Control Composite Cable, 18/6, Plenum, 1000 ft. | Graybar Store
Belden - Access Control Composite Cable, 18/6, Plenum, 1000 ft. - 638AFS 0001000
+ / - Hover over image to Zoom
Other Views

    Access Control Composite Cable, 18/6, Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 638AFS 0001000
    SKU: 22120591
    $2,170.87
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:6
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 638AFS 0001000
    • Cable Type Plenum
    • No. of Conductors 6
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Polypropylene
    • Jacket Material Low Smoke PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    638AFS Access Control Cable, No. of Conductors: 6, Conductor Size: 18 AWG, Plenum, Bare Copper, Low Smoke PVC