Belden 658AFS 0001000 Belden Composite Cable, 22/6, Plenum, 1000 ft. | Graybar Store
Belden - Belden Composite Cable, 22/6, Plenum, 1000 ft. - 658AFS 0001000
+ / - Hover over image to Zoom
Other Views

    Belden Composite Cable, 22/6, Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 658AFS 0001000
    SKU: 22076524
    $1,251.30
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:6
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 658AFS 0001000
    • Cable Type Plenum
    • No. of Conductors 6
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Polyvinyl Chloride
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    658AFS Access Control Cable, No. of Conductors: 6, Conductor Size: 22 AWG, Plenum, Bare Copper, Low Smoke PVC